Motion
38
General Purpose Plug - Steel Body Material, 1/8 in NPTF, 1/8 – 27 Male Thread, 1000 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #06229357
MFR #38
List Price$28.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Steel Body Material, 1/8 in NPTF, 1/8 – 27 Male Thread, 1000 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #06229357
MFR #38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.41/each for your price

Overview

Mfr description
38 CPLNG,

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Actual Thread Size
    1/8 – 27 NPTF
  • Working Pressure Range
    701 to 1000 psi
  • Working Pressure
    1000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Male Thread
  • Body Size
    3/8 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    336.56 gpm
  • Hex
    0.63 in
  • Burst Pressure
    4000 psi
  • Standard Interchange
    ISO 6150-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text