Motion
585
Pneumatic Plug - Steel Body Material, 5/16 in Hose Barb, 500 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #06229376
MFR #585
Price$68.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Steel Body Material, 5/16 in Hose Barb, 500 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #06229376
MFR #585

Mfr description
585 CPLNG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.19/each

Specifications

Dimensions

  • Body Size
    1/2 in

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    2000 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    5/16 in Hose Barb
  • Flow Rate
    538.91 gpm
  • Hose Connection Type
    Hose Barb
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 6150-B
  • Thread Hose I.D. Tube O.D.
    5/16 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)