Motion
900
Quick Disconnect Socket - Brass Body Material, 1/8 – 27 NPTF, 2000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #06229378
MFR #900
List Price$19.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 1/8 – 27 NPTF, 2000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #06229378
MFR #900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.92/each for your price

Overview

Mfr description
900 CPLNG,

Specifications

  • Coupling Component
    Socket
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Actual Thread Size
    1/8 – 27 NPTF
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    2000 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/8 – 27 NPTF
  • Body Size
    1/4 in
  • Flow Rate
    179.00 gpm
  • Hex
    0.69 in
  • Burst Pressure
    8000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text