Motion
3947
HANSEN COUPLING (DANFOSS) Pneumatic Plug - Carbon steel Body Material
Mi Item #06229388
MFR #3947
Price$13.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HANSEN COUPLING (DANFOSS) Pneumatic Plug - Carbon steel Body Material
Mi Item #06229388
MFR #3947

Mfr description
3947 CPLNG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.24/each

Specifications

Details

  • Application
    Pneumatic
  • Body Material
    Carbon steel
  • Coupling Component
    Plug
  • Flow Rate
    209.22 gpm
  • Standard Interchange
    ISO 6150-B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)