Motion
10FFS50
Quick Disconnect Coupling - Carbon steel Body Material
Mi Item #06229459
MFR #10FFS50
Price$45.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - Carbon steel Body Material
Mi Item #06229459
MFR #10FFS50

Mfr description
10FFS50 CPLNG, FF SERIES
  • Meets or exceeds the ISO 16028 standard
  • Push-to-connect
  • Standard sleeve lock prevents accidental disconnection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.75/each

Specifications

Details

  • Body Material
    Carbon steel
  • Flow Rate
    10.6 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)