Motion
12FFS75UN
Quick Disconnect Coupling - Carbon steel Body Material
Mi Item #06229514
MFR #12FFS75UN
Price$77.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - Carbon steel Body Material
Mi Item #06229514
MFR #12FFS75UN

Mfr description
12FFS75UN CPLNG, FF SERIES
  • Meets or exceeds the ISO 16028 standard
  • Push-to-connect
  • Standard sleeve lock prevents accidental disconnection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.43/each

Specifications

Details

  • Body Material
    Carbon steel
  • Flow Rate
    20.3 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)