Specifications
Dimensions
- Actual Thread Size3/8 – 18 NPTF
- Body Size3/8 in
- Hex0.88 in
Details
- ApplicationHydraulic
- Body MaterialSteel
- Coupling ComponentSocket
- Coupling Connection TypeManual
- Description Keyword3/8 in NPTF, 3/8 – 18 Female Thread
- Flow Rate6.00 gpm
- Hose Connection TypeFemale NPTF
- Seal MaterialBuna-N
- Spillage0.07101 fl oz (US)
- Standard InterchangeISO 7241-B
- Thread Hose I.D. Tube O.D.3/8 in
- Valve TypeTwo-Way Valve
- Working Pressure4000 psi
- Working Pressure Range3001 to 4000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)