Motion
3H8118
Hydraulic Socket - Steel Body Material, 1/2 in JIC, 3/4 – 16 SAE Female Thread, 3/8 in Body Size
Mi Item #06229924
MFR #3H8118
Price$98.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, 1/2 in JIC, 3/4 – 16 SAE Female Thread, 3/8 in Body Size
Mi Item #06229924
MFR #3H8118

Mfr description
3H8118 CPLNG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.12/each

Specifications

Dimensions

  • Body Size
    3/8 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in JIC, 3/4 – 16 SAE Female Thread
  • Hose Connection Type
    Female JIC 37°
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)