Motion
3SD11
General Purpose Socket - Brass Body Material, Reusable Hose Stem, 2000 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #06230003
MFR #3SD11
Price$50.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Brass Body Material, Reusable Hose Stem, 2000 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #06230003
MFR #3SD11

Mfr description
3SD11 CPLNG, 3000 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.01/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Hex
    0.88 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    8000 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    Reusable Hose Stem
  • Flow Rate
    179.60 gpm
  • Hose Connection Type
    Reusable Hose Stem
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 6150-B
  • Working Pressure
    2000 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)