Motion
4008E
General Purpose Socket - Brass Body Material, One-Way Valve, 1/2 in Hose Barb, 1000 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #06230014
MFR #4008E
List Price$36.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Brass Body Material, One-Way Valve, 1/2 in Hose Barb, 1000 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #06230014
MFR #4008E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.71/each for your price

Overview

Mfr description
4008E CPLNG, 4000 SERIES

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure Range
    701 to 1000 psi
  • Working Pressure
    1000 psi
  • Valve Type
    One-Way Valve
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in Hose Barb
  • Body Size
    3/8 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    336.56 gpm
  • Burst Pressure
    4000 psi
  • Standard Interchange
    ISO 6150-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought