Specifications
Dimensions
- Body Size3/8 in
Details
- ApplicationFluid Transfer, Pneumatic
- Body MaterialBrass
- Burst Pressure4000 psi
- Coupling ComponentSocket
- Coupling Connection TypeManual
- Description Keyword3/8 in Hose Barb
- Flow Rate336.56 gpm
- Hose Connection TypeHose Barb
- Safety OptionsSleeve lock
- Seal MaterialBuna-N
- Standard InterchangeISO 6150-B
- Thread Hose I.D. Tube O.D.3/8 in
- Working Pressure1000 psi
- Working Pressure Range701 to 1000 psi
Overview
Mfr description
40600SL CPLNG, 4000 SERIES