Motion
40G
Pneumatic Plug - Steel Body Material, 1/4 – 18 NPTF, 1000 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #06230021
MFR #40G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Steel Body Material, 1/4 – 18 NPTF, 1000 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #06230021
MFR #40G

Mfr description
40G CPLNG, 400 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    3/8 in

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    4000 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 – 18 NPTF
  • Flow Rate
    336.56 gpm
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 6150-B
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    1000 psi
  • Working Pressure Range
    701 to 1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)