Motion
45E
Quick Disconnect Plug - Steel Body Material, 1/2 – 14 NPTF, 3/8 in Body Size
Mi Item #06230040
MFR #45E
Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Steel Body Material, 1/2 – 14 NPTF, 3/8 in Body Size
Mi Item #06230040
MFR #45E

Mfr description
45E CPLNG, 400 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.50/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    3/8 in
  • Hex
    1.00 in

Details

  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/2 – 14 NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)