Motion
5110-S5-10B
Quick Disconnect Socket - Brass and Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 1/2 in Body Size
Mi Item #06230229
MFR #5110-S5-10B
Price$273.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass and Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 1/2 in Body Size
Mi Item #06230229
MFR #5110-S5-10B

Mfr description
5110-S5-10B CPLNG, 5100 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.63/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in

Details

  • Body Material
    Brass and Steel
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)