Motion
5110-S5-12B
HANSEN COUPLING (DANFOSS) Quick Disconnect Socket - Brass and Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 3/4 in Body Size
Mi Item #06230230
MFR #5110-S5-12B
Price$235.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HANSEN COUPLING (DANFOSS) Quick Disconnect Socket - Brass and Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 3/4 in Body Size
Mi Item #06230230
MFR #5110-S5-12B

Mfr description
5110-S5-12B CPLNG, 5100 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.48/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in

Details

  • Body Material
    Brass and Steel
  • Coupling Component
    Socket
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Flow Rate
    17.96 gpm
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)