Motion
5110-S5-20B
Hydraulic Socket - Brass Body Material, Two-Way Valve, 1-1/4 in NPT, 1-1/4 – 11-1/2 Female Thread, 2750 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #06230232
MFR #5110-S5-20B
List Price$407.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Brass Body Material, Two-Way Valve, 1-1/4 in NPT, 1-1/4 – 11-1/2 Female Thread, 2750 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #06230232
MFR #5110-S5-20B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$407.41/each for your price

Overview

Mfr description
5110-S5-20B CPLNG, 5100 SERIES

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Actual Thread Size
    1-1/4 – 11-1/2 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2750 psi
  • Valve Type
    Two-Way Valve
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/4 in NPT, 1-1/4 – 11-1/2 Female Thread
  • Body Size
    1-1/4 in
  • Coupling Connection Type
    Screw-to-Connect
  • Flow Rate
    75.00 gpm
  • Hex
    1.78 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text