Motion
5110-S5-8B
Quick Disconnect Socket - Brass and Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 3/8 in Body Size
MI ITEM #06230233
MFR #5110-S5-8B
List Price$214.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass and Steel Body Material, 3/8 in NPTF, 3/8 – 18 Female Thread, 3/8 in Body Size
MI ITEM #06230233
MFR #5110-S5-8B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.47/each for your price

Overview

Mfr description
5110-S5-8B CPLNG, 5100 SERIES

Specifications

  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Material
    Brass and Steel
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • ManufacturerName (description attribute)
    Hansen Coupling (Danfoss QD)
  • Body Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text