Motion
5400-17-12S
Refrigeration Plug - Steel Body Material, 1-1/4 – 18 UNEF, 3/4 in Body Size
Mi Item #06230259
MFR #5400-17-12S
Price$33.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigeration Plug - Steel Body Material, 1-1/4 – 18 UNEF, 3/4 in Body Size
Mi Item #06230259
MFR #5400-17-12S

Mfr description
5400-17-12S CPLNG, REFRIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.28/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/4 – 18 UNEF
  • Body Size
    3/4 in
  • Hex
    1.83 in

Details

  • Application
    Refrigeration
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1-1/4 – 18 UNEF
  • Thread Hose I.D. Tube O.D.
    3/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)