Motion
5400-17-8S
Refrigeration Plug - Steel Body Material, 1/2 UNEF, 7/8 – 20 Female Tread, 1/2 in Body Size
Mi Item #06230261
MFR #5400-17-8S
Price$24.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigeration Plug - Steel Body Material, 1/2 UNEF, 7/8 – 20 Female Tread, 1/2 in Body Size
Mi Item #06230261
MFR #5400-17-8S

Mfr description
5400-17-8S CPLNG, REFRIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.34/each

Specifications

Dimensions

  • Actual Thread Size
    7/8 – 20 UNEF
  • Body Size
    1/2 in
  • Hex
    1.26 in

Details

  • Application
    Refrigeration
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/2 UNEF, 7/8 – 20 Female Tread
  • Hose Connection Type
    Female UNEF
  • Thread Hose I.D. Tube O.D.
    1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)