Motion
5608-10-10S
Hydraulic Socket - Steel Body Material, Two-Way Valve, 5/8 in ORB, 7/8 – 14 SAE Female Thread, 4000 psi psi, 5/8 in Body Size, Buna-N Seal
MI ITEM #06230313
MFR #5608-10-10S
Price$57.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, Two-Way Valve, 5/8 in ORB, 7/8 – 14 SAE Female Thread, 4000 psi psi, 5/8 in Body Size, Buna-N Seal
MI ITEM #06230313
MFR #5608-10-10S

Mfr description
5608-10-10S CPLNG, 5600 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.47/each

Specifications

Dimensions

  • Actual Thread Size
    7/8 – 14 SAE
  • Body Size
    5/8 in
  • Hex
    1.19 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    12000 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    5/8 in ORB, 7/8 – 14 SAE Female Thread
  • Flow Rate
    12.00 gpm
  • Hose Connection Type
    Female ORB
  • Seal Material
    Buna-N
  • Spillage
    0.04396 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    5/8 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)