Motion
5610-4-4S
Hydraulic Plug - Steel Body Material, Two-Way Valve, 1/4 in ORB, 7/16 – 20 SAE Female Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #06230317
MFR #5610-4-4S
List Price$20.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, Two-Way Valve, 1/4 in ORB, 7/16 – 20 SAE Female Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #06230317
MFR #5610-4-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.45/each for your price

Overview

Mfr description
5610-4-4S CPLNG, 5600 SERIES

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    7/16 – 20 SAE
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    5000 psi
  • Valve Type
    Two-Way Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in ORB, 7/16 – 20 SAE Female Thread
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    1.00 gpm
  • Hex
    0.62 in
  • Burst Pressure
    15000 psi
  • Standard Interchange
    ISO 7241-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought