Motion
5700BVSL143
Pneumatic Socket - Brass Body Material, 3/8 in Hose Barb, 500 psi psi, 1/2 in Body Size, FKM Seal
MI ITEM #06230343
MFR #5700BVSL143
List Price$73.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass Body Material, 3/8 in Hose Barb, 500 psi psi, 1/2 in Body Size, FKM Seal
MI ITEM #06230343
MFR #5700BVSL143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.71/each for your price

Overview

Mfr description
5700BVSL143 CPLNG,

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Brass
  • Seal Material
    FKM
  • Description Keyword
    3/8 in Hose Barb
  • Body Size
    1/2 in
  • Coupling Connection Type
    Manual
  • Safety Options
    Sleeve lock
  • Flow Rate
    538.91 gpm
  • Burst Pressure
    2000 psi
  • Standard Interchange
    ISO 6150-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text