Motion
5SD5
General Purpose Socket - Brass Body Material, Reusable Hose Stem, 500 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06230378
MFR #5SD5
List Price$78.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Brass Body Material, Reusable Hose Stem, 500 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06230378
MFR #5SD5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.25/each for your price

Overview

Mfr description
5SD5 CPLNG, 5000 SERIES

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Reusable Hose Stem
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    Reusable Hose Stem
  • Body Size
    1/2 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    538.91 gpm
  • Hex
    0.69 in
  • Burst Pressure
    2000 psi
  • Standard Interchange
    ISO 6150-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text