Motion
6500SL
General Purpose Socket - Brass Body Material, 3/4 – 14 NPTF, 220 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #06230404
MFR #6500SL
Price$110.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Brass Body Material, 3/4 – 14 NPTF, 220 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #06230404
MFR #6500SL

Mfr description
6500SL CPLNG, 6000 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.14/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in
  • Hex
    1.31 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    880 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/4 – 14 NPTF
  • Flow Rate
    935.17 gpm
  • Safety Options
    Sleeve lock
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 6150-B
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    220 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)