Motion
6800E
General Purpose Socket - Brass Body Material, One-Way Valve, 1/4 in Hose Barb, 220 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06230421
MFR #6800E
Price$96.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Brass Body Material, One-Way Valve, 1/4 in Hose Barb, 220 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06230421
MFR #6800E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.91/each

Specifications

Dimensions

  • Body Size
    3/4 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    880 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 in Hose Barb
  • Flow Rate
    935.17 gpm
  • Hose Connection Type
    Hose Barb
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 6150-B
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    One-Way Valve
  • Working Pressure
    220 psi
  • Working Pressure Range
    100 to 250 psi

Overview

Mfr description
6800E CPLNG, 6000 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought