Motion
6HP31BS
Hydraulic Socket - Carbon steel Body Material
Mi Item #06230449
MFR #6HP31BS
Price$73.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Carbon steel Body Material
Mi Item #06230449
MFR #6HP31BS

Mfr description
6HP31BS CPLNG, HK SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.57/each

Specifications

Details

  • Application
    Hydraulic
  • Body Material
    Carbon steel
  • Coupling Component
    Socket
  • Flow Rate
    26 gpm
  • Standard Interchange
    ISO 7241-B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)