Motion
6S30SL
Quick Disconnect Socket - Brass Body Material, 3/4 in NPTF, 3/4 – 14 Male Thread, 3/4 in Body Size
Mi Item #06230476
MFR #6S30SL
Price$68.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 3/4 in NPTF, 3/4 – 14 Male Thread, 3/4 in Body Size
Mi Item #06230476
MFR #6S30SL

Mfr description
6S30SL CPLNG, ST SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.83/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in

Details

  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Male Thread
  • Flow Rate
    66 gpm
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    3/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)