Motion
6S31BS192
General Purpose Socket - Brass Body Material, Unvalved, 3/4 – 14 BSPP, 1700 psi psi, 3/4 in Body Size, EPDM Seal
MI ITEM #06230480
MFR #6S31BS192
Price$89.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Brass Body Material, Unvalved, 3/4 – 14 BSPP, 1700 psi psi, 3/4 in Body Size, EPDM Seal
MI ITEM #06230480
MFR #6S31BS192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.89/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 BSPP
  • Body Size
    3/4 in
  • Hex
    1.44 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    6800 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/4 – 14 BSPP
  • Flow Rate
    66.00 gpm
  • Seal Material
    EPDM
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Unvalved
  • Working Pressure
    1700 psi
  • Working Pressure Range
    1001 to 2000 psi

Overview

Mfr description
6S31BS192 CPLNG, ST SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought