Motion
8HP16
Hydraulic Socket - Steel Body Material, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 1 in Body Size
MI ITEM #06230499
MFR #8HP16
Price$164.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 1 in Body Size
MI ITEM #06230499
MFR #8HP16

Mfr description
8HP16 CPLNG, HK SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.38/each

Specifications

Dimensions

  • Actual Thread Size
    1-5/16 – 12 SAE
  • Body Size
    1 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Description Keyword
    1 in ORB, 1-5/16 – 12 SAE Female Thread
  • Flow Rate
    50 gpm
  • Hose Connection Type
    Female ORB
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)