Motion
8HP16143
Hydraulic Socket - Steel Body Material, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 1 in Body Size
MI ITEM #06230500
MFR #8HP16143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 1 in Body Size
MI ITEM #06230500
MFR #8HP16143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8HP16143 CPLNG, HK SERIES

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1-5/16 – 12 SAE
  • Body Material
    Steel
  • Description Keyword
    1 in ORB, 1-5/16 – 12 SAE Female Thread
  • Body Size
    1 in
  • Standard Interchange
    ISO 7241-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought