Motion
8HP36NV
Hydraulic Socket - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread
MI ITEM #06230511
MFR #8HP36NV
Price$110.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread
MI ITEM #06230511
MFR #8HP36NV

Mfr description
8HP36NV CPLNG, HK SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.66/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Hose Connection Type
    Female NPTF
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)