Motion
8S37SL
Quick Disconnect Socket - Brass Body Material, Hose Barb, 1 in Body Size
Mi Item #06230536
MFR #8S37SL
Price$113.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, Hose Barb, 1 in Body Size
Mi Item #06230536
MFR #8S37SL

Mfr description
8S37SL CPLNG, ST SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.92/each

Specifications

Dimensions

  • Body Size
    1 in

Details

  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    Hose Barb
  • Hose Connection Type
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)