Motion
A4L
Quick Disconnect Plug - Brass Body Material, 1/4 in Body Size
MI ITEM #06230538
MFR #A4L
Price$8.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Brass Body Material, 1/4 in Body Size
MI ITEM #06230538
MFR #A4L

Mfr description
A4L CPLNG, 700 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.47/each

Specifications

Dimensions

  • Body Size
    1/4 in

Details

  • Body Material
    Brass
  • Coupling Component
    Plug
  • Hose Connection Type
    Male ORB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)