Motion
B12T46BS
Quick Disconnect Plug - Brass Body Material, 1-1/2 in BSPP, 1-1/2 – 11 Female Thread, 1-1/2 in Body Size
Mi Item #06230578
MFR #B12T46BS
Price$124.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Plug - Brass Body Material, 1-1/2 in BSPP, 1-1/2 – 11 Female Thread, 1-1/2 in Body Size
Mi Item #06230578
MFR #B12T46BS

Mfr description
B12T46BS CPLNG, ST SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.46/each

Specifications

Dimensions

  • Body Size
    1-1/2 in

Details

  • Body Material
    Brass
  • Coupling Component
    Plug
  • Description Keyword
    1-1/2 in BSPP, 1-1/2 – 11 Female Thread
  • Flow Rate
    297 gpm
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)