Motion
B20H51143
Hydraulic Socket - Brass Body Material, 2 in NPTF, 2 – 11-1/2 Female Thread, 2-1/2 in Body Size
Mi Item #06230597
MFR #B20H51143
Price$1,290.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Brass Body Material, 2 in NPTF, 2 – 11-1/2 Female Thread, 2-1/2 in Body Size
Mi Item #06230597
MFR #B20H51143

Mfr description
B20H51143 CPLNG, HK SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,290.40/each

Specifications

Dimensions

  • Actual Thread Size
    2 – 11-1/2 NPTF
  • Body Size
    2-1/2 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    2 in NPTF, 2 – 11-1/2 Female Thread
  • Hose Connection Type
    Female NPTF
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)