Motion
B23AS25M
Pneumatic Socket - Brass Body Material, One-Way Valve, 1/4 – 18 NPTF, 150 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #06230626
MFR #B23AS25M
Price$20.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass Body Material, One-Way Valve, 1/4 – 18 NPTF, 150 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #06230626
MFR #B23AS25M

Mfr description
B23AS25M CPLNG, AUTOFLO 23 SERIES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.16/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.81 in

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    600 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 – 18 NPTF
  • Flow Rate
    209.22 gpm
  • ManufacturerName (description attribute)
    Hansen Coupling (Danfoss QD)
  • Safety Options
    Sleeve lock
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 6150-B
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    One-Way Valve
  • Working Pressure
    150 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)