Motion
B23AS37FBS
Pneumatic Socket - Brass Body Material, 3/8 – 19 BSPP, 150 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #06230631
MFR #B23AS37FBS
List Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass Body Material, 3/8 – 19 BSPP, 150 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #06230631
MFR #B23AS37FBS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.30/each for your price

Overview

Mfr description
B23AS37FBS CPLNG,

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 19 BSPP
  • Working Pressure Range
    100 to 250 psi
  • Working Pressure
    150 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 – 19 BSPP
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    209.22 gpm
  • Hex
    0.81 in
  • Burst Pressure
    600 psi
  • Standard Interchange
    ISO 6150-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought