Motion
B2H16LLV192
Hydraulic Socket - Brass Body Material, Two-Way Valve, 1/4 – 18 NPTF, 2700 psi psi, 1/4 in Body Size, EPDM Seal
MI ITEM #06230661
MFR #B2H16LLV192
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Brass Body Material, Two-Way Valve, 1/4 – 18 NPTF, 2700 psi psi, 1/4 in Body Size, EPDM Seal
MI ITEM #06230661
MFR #B2H16LLV192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B2H16LLV192 CPLNG, HK SERIES

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2700 psi
  • Valve Type
    Two-Way Valve
  • Body Material
    Brass
  • Seal Material
    EPDM
  • Description Keyword
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Spillage
    0.03043 fl oz (US)
  • Flow Rate
    3.00 gpm
  • Hex
    0.75 in
  • Standard Interchange
    ISO 7241-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought