Motion
B2K16LLV192
Hydraulic Plug - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread
Mi Item #06230689
MFR #B2K16LLV192
Price$27.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread
Mi Item #06230689
MFR #B2K16LLV192

Mfr description
B2K16LLV192 CPLNG, HK SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.38/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Hose Connection Type
    Female NPTF
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)