Motion
B2T16BS
General Purpose Plug - Brass Body Material, Unvalved, 1/4 in BSPP, 1/4 – 19 Male Thread, 5200 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #06230694
MFR #B2T16BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Brass Body Material, Unvalved, 1/4 in BSPP, 1/4 – 19 Male Thread, 5200 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #06230694
MFR #B2T16BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B2T16BS CPLNG, ST SERIES

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male BSPP
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 19 BSPP
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5200 psi
  • Valve Type
    Unvalved
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in BSPP, 1/4 – 19 Male Thread
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    5.60 gpm
  • Hex
    0.75 in
  • Burst Pressure
    20800 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text