Motion
B3K21BS
Hydraulic Plug - Brass Body Material
Mi Item #06230720
MFR #B3K21BS
Price$39.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Brass Body Material
Mi Item #06230720
MFR #B3K21BS

Mfr description
B3K21BS CPLNG, HK SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.42/each

Specifications

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Flow Rate
    6 gpm
  • Standard Interchange
    ISO 7241-B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)