Motion
B3T21BS
General Purpose Plug - Brass Body Material, Unvalved, 3/8 in BSPP, 3/8 – 19 Male Thread, 2800 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #06230727
MFR #B3T21BS
Price$27.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Brass Body Material, Unvalved, 3/8 in BSPP, 3/8 – 19 Male Thread, 2800 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #06230727
MFR #B3T21BS

Mfr description
B3T21BS CPLNG, ST SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.61/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 19 BSPP
  • Body Size
    3/8 in
  • Hex
    0.88 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    11200 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/8 in BSPP, 3/8 – 19 Male Thread
  • Flow Rate
    15.00 gpm
  • Hose Connection Type
    Male BSPP
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Unvalved
  • Working Pressure
    2800 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)