Motion
B4HP26146
Hydraulic Socket - Brass Body Material, Two-Way Valve, 1/2 in NPTF, 1/2 – 14 Female Thread, 2250 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06230735
MFR #B4HP26146
Price$103.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Brass Body Material, Two-Way Valve, 1/2 in NPTF, 1/2 – 14 Female Thread, 2250 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06230735
MFR #B4HP26146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.12/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.13 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Flow Rate
    12.00 gpm
  • Hose Connection Type
    Female NPTF
  • Seal Material
    Buna-N
  • Spillage
    0.11835 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    2250 psi
  • Working Pressure Range
    2001 to 3000 psi

Overview

Mfr description
B4HP26146 CPLNG, HK SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought