Motion
B4KP26146
Hydraulic Plug - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread
MI ITEM #06230752
MFR #B4KP26146
Price$34.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread
MI ITEM #06230752
MFR #B4KP26146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.51/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/2 in

Overview

Mfr description
B4KP26146 CPLNG, HK SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought