Motion
B66A
General Purpose Plug - Brass Body Material, 3/4 – 14 NPTF, 220 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06230764
MFR #B66A
Your Price$20.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Brass Body Material, 3/4 – 14 NPTF, 220 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06230764
MFR #B66A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.71/each(List $23.81)

Overview

Mfr description
B66A CPLNG, 6000 SERIES

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Plug
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPTF
  • Working Pressure Range
    100 to 250 psi
  • Working Pressure
    220 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 – 14 NPTF
  • Body Size
    3/4 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    935.17 gpm
  • Hex
    1.06 in
  • Burst Pressure
    880 psi
  • Standard Interchange
    ISO 6150-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text