Motion
B6HP31SL
Hydraulic Socket - Brass Body Material, Two-Way Valve, 3/4 – 14 NPTF, 2000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06230775
MFR #B6HP31SL
Price$170.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Brass Body Material, Two-Way Valve, 3/4 – 14 NPTF, 2000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #06230775
MFR #B6HP31SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.09/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in
  • Hex
    1.31 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/4 – 14 NPTF
  • Flow Rate
    26.00 gpm
  • Safety Options
    Sleeve lock
  • Seal Material
    Buna-N
  • Spillage
    0.31447 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Two-Way Valve
  • Working Pressure
    2000 psi
  • Working Pressure Range
    1001 to 2000 psi

Overview

Mfr description
B6HP31SL CPLNG,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought