Motion
B71A
Pneumatic Plug - Carbon steel Body Material
MI ITEM #06230791
MFR #B71A
Price$60.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Carbon steel Body Material
MI ITEM #06230791
MFR #B71A

Mfr description
B71A CPLNG, 6000 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.08/each

Specifications

Details

  • Application
    Pneumatic
  • Body Material
    Carbon steel
  • Coupling Component
    Plug
  • Flow Rate
    935.17 gpm
  • Standard Interchange
    ISO 6150-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)