Motion
B8HP36146
Hydraulic Socket - Brass Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 1 in Body Size
MI ITEM #06230795
MFR #B8HP36146
List Price$186.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Brass Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 1 in Body Size
MI ITEM #06230795
MFR #B8HP36146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$186.19/each for your price

Overview

Mfr description
B8HP36146 CPLNG, HK SERIES

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Material
    Brass
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Body Size
    1 in
  • Standard Interchange
    ISO 7241-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text