Motion
B8HP36BSSL143
Hydraulic Socket - Brass Body Material
Mi Item #06230802
MFR #B8HP36BSSL143
Price$243.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Brass Body Material
Mi Item #06230802
MFR #B8HP36BSSL143

Mfr description
B8HP36BSSL143 CPLNG, HK SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.43/each

Specifications

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Flow Rate
    50 gpm
  • Standard Interchange
    ISO 7241-B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)