Motion
B8KP36BS192
Hydraulic Plug - Brass Body Material, Two-Way Valve, 1 – 11 BSPP, 1500 psi psi, 1 in Body Size, EPDM Seal
MI ITEM #06230817
MFR #B8KP36BS192
List Price$66.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Brass Body Material, Two-Way Valve, 1 – 11 BSPP, 1500 psi psi, 1 in Body Size, EPDM Seal
MI ITEM #06230817
MFR #B8KP36BS192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.89/each for your price

Overview

Mfr description
B8KP36BS192 CPLNG, HK SERIES

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11 BSPP
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    1500 psi
  • Valve Type
    Two-Way Valve
  • Body Material
    Brass
  • Seal Material
    EPDM
  • Description Keyword
    1 – 11 BSPP
  • Body Size
    1 in
  • Coupling Connection Type
    Manual
  • Spillage
    0.57146 fl oz (US)
  • Flow Rate
    50.00 gpm
  • Hex
    1.63 in
  • Standard Interchange
    ISO 7241-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text